GE Lighting LED18D38W927/40 White LED PAR38 18W Lamp with Medium Base, Initial Lumens 1100 | Graybar Store
GE Lighting - White LED PAR38 18W Lamp with Medium Base, Initial Lumens 1100 - LED18D38W927/40
+ / - Hover over image to Zoom
Other Views

    White LED PAR38 18W Lamp with Medium Base, Initial Lumens 1100

    Manufacturer: GE Lighting
    Manufacturer #: LED18D38W927/40
    SKU: 25648181
    $69.74
    Checking Pricing
         
    Color:White
    Initial Lumens:1100
    Rated Life (Hour):25000
    Wattage:18
    CBCP:2300 CBCP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED18D38W927/40
    • Color White
    • Base Type Medium
    • Bulb Shape PAR38
    • Initial Lumens 1100
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 18
    • CBCP 2300 CBCP
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED white PAR38 18W lamp with medium base, 40° beam spread, initial lumens 1100, 25000 rated life hour for low glare applications.
    • Dimmable
    • Dry Location Rating
    • CRI 91
    • Color Temperature 2700K
    • 40° Beam Spread
    • Energy Star®
    • Alternate Part Number: 94902