GE Lighting LED12DP302W83020 White LED PAR30 12W Short Neck Lamp with Medium Base, Initial Lumens 950 with 20 Degree Beam Spread | Graybar Store
GE Lighting - White LED PAR30 12W Short Neck Lamp with Medium Base, Initial Lumens 950 with 20 Degree Beam Spread - LED12DP302W83020
+ / - Hover over image to Zoom
Other Views

    White LED PAR30 12W Short Neck Lamp with Medium Base, Initial Lumens 950 with 20 Degree Beam Spread

    Manufacturer: GE Lighting
    Manufacturer #: LED12DP302W83020
    SKU: 25648280
    $37.27
    Checking Pricing
         
    Color:White
    Initial Lumens:950
    Rated Life (Hour):25000
    Wattage:12
    CBCP:7300 CBCP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12DP302W83020
    • Color White
    • Base Type Medium
    • Bulb Shape PAR30
    • Initial Lumens 950
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 12
    • CBCP 7300 CBCP
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED white PAR30 12W short neck lamp with medium base, 20° beam spread, initial lumens 950, 25000 rated life hour for downlight applications.
    • Dimmable
    • Damp Location Rating
    • CRI 84
    • Color Temperature 3000K
    • 20° Beam Spread
    • Energy Star®
    • Alternate Part Number: 94215