GE Lighting LED4DG25M-W/TP White LED G25 Decorative Dimming | Graybar Store
GE Lighting - White LED G25 Decorative Dimming - LED4DG25M-W/TP
+ / - Hover over image to Zoom
Other Views

    White LED G25 Decorative Dimming

    Manufacturer: GE Lighting
    Manufacturer #: LED4DG25M-W/TP
    SKU: 25566469
    $18.10
    Checking Pricing
         
    Color:White
    Initial Lumens:280
    Rated Life (Hour):15000
    Wattage:4.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED4DG25M-W/TP
    • Color White
    • Base Type Medium
    • Bulb Shape G25
    • Initial Lumens 280
    • Rated Life (Hour) 15000
    • Voltage 120
    • Wattage 4.5
    • SAP Material Type ZSTD
    Product Overview:
    LED white G25 4.5W lamp with medium base, initial lumens 280, 15000 rated life hour for dimming applications.
    • Dimmable
    • CRI 82
    • Color Temperature 2700K
    • cUL Listed
    • Damp location rating
    • Alternate Part Number: 68171