GE Lighting LED10DR303/827W White LED BR30 10W Reflector Lamp with Medium Base, Color Temperature 2700 | Graybar Store
GE Lighting - White LED BR30 10W Reflector Lamp with Medium Base, Color Temperature 2700 - LED10DR303/827W
+ / - Hover over image to Zoom
Other Views

    White LED BR30 10W Reflector Lamp with Medium Base, Color Temperature 2700

    Manufacturer: GE Lighting
    Manufacturer #: LED10DR303/827W
    SKU: 25481087
    $10.36
    Checking Pricing
         
    Color:White
    Initial Lumens:700
    Rated Life (Hour):25000
    Wattage:10
    Color Temperature (Kelvin):2700
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED10DR303/827W
    • Color White
    • Base Type Medium
    • Bulb Shape BR30
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 700
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 10
    • SAP Material Type ZSTD
    Product Overview:
    LED white BR30 10W reflector lamp with medium base, color temperature 2700, initial lumens 700, 25000 rated life hour for downlight applications.
    • Dimmable
    • Damp Location Rating
    • CRI 80
    • Color Temperature 2700K
    • Energy Star®
    • Alternate Part Number: 68160