Broan-NuTone 112 White Kickspace Heater with Built-In Thermostat | Graybar Store
Broan-NuTone - White Kickspace Heater with Built-In Thermostat - 112
+ / - Hover over image to Zoom
Other Views

    White Kickspace Heater with Built-In Thermostat

    Manufacturer: Broan-NuTone
    Manufacturer #: 112
    SKU: 88309403
    $218.17
    Checking Pricing
         
    Grill Size:3-5/8 x 19-1/4 in.
    Additional Features:Built-In Thermostat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 112
    • Additional Features Built-In Thermostat
    • Finish White
    • Grill Size 3-5/8 x 19-1/4 in.
    • Country of Origin CN - China
    Product Overview:
    White kickspace heater with built-in thermostat and 3-5/8 x 19-1/4 in. grille.
    • Wall mount
    • Auto shut-off
    • Front-mounted, snap action, bimetallic thermostat
    • UL Listed