Juno Lighting 18 WH White Juno 4 in, 18 Series, Mini Eyball Trim | Graybar Store
Juno Lighting - White Juno 4 in, 18 Series, Mini Eyball Trim - 18 WH
+ / - Hover over image to Zoom
Other Views

    White Juno 4 in, 18 Series, Mini Eyball Trim

    Manufacturer: Juno Lighting
    Manufacturer #: 18 WH
    SKU: 94025743
    $56.51
    Checking Pricing
         
    Color:White
    Use With:60W PAR16, 40W R16 Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 18 WH
    • Color White
    • Lamp Type Incandescent
    • Use With 60W PAR16, 40W R16 Lamps
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Juno 4 inch white mini eyball trim for use with 60W PAR16and 40W R16 lamps.
    • 5 Inch O.D.
    • Adjustment: 35° Vertical
    • UL Listed for use in wet locations
    • Housing compatibility: IC1, IC1W, IC1S, IC1P, TC1, TC1R