Philips Day-Brite IS232-UNV-1/2-EB White IS Series Industrial Strip Light | Graybar Store
Philips Day-Brite - White IS Series Industrial Strip Light - IS232-UNV-1/2-EB
+ / - Hover over image to Zoom
Other Views

    White IS Series Industrial Strip Light

    Manufacturer: Philips Day-Brite
    Manufacturer #: IS232-UNV-1/2-EB
    SKU: 22063325
    Price pending
    Checking Pricing
         
    Ballast Type:Electronic Instant Start
    Fluorescent Lamp Type:F32T8
    No. of Lamps:2
    Nom. Length (Inches):48
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # IS232-UNV-1/2-EB
    • Ballast Type Electronic Instant Start
    • Brand Phillips Day-Brite
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • No. of Lamps 2
    • Nom. Length (Inches) 48
    • Voltage 120-277
    Product Overview:
    Industrial 4 ft. 2 lamp strip for use with F32T8 lamps.
    • Solid top model
    • Dimensions: 48 L x 10 W x 3-15/16 H inches
    • Universal voltage 120-277 volt
    • (1) 2-Lamp ballast