Brady 142270 White Indoor/Outdoor HandiMark® Tape, 1" x 50' | Graybar Store
Brady - White Indoor/Outdoor HandiMark® Tape, 1
+ / - Hover over image to Zoom
Other Views

    White Indoor/Outdoor HandiMark® Tape, 1" x 50'

    Manufacturer: Brady
    Manufacturer #: 142270
    SKU: 25368515
    $96.90
    Checking Pricing
         
    Color:White
    Material:Vinyl Film with Permanent Adhesive
    Length:50 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 142270
    • Color White
    • Application General & Industrial Identification, Panel Identification
    • Length 50 Feet
    • Material Vinyl Film with Permanent Adhesive
    • For Use With Handimark
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Brady's indoor/outdoor grade vinyl tape adheres well to pipes, walls, equipment, windows - most clean, dry surfaces. White, 1" x 50'.