Brady M71C-1000-595-WT White Indoor/Outdoor BMP71 Tape, 1" x 50' | Graybar Store
Brady - White Indoor/Outdoor BMP71 Tape, 1
+ / - Hover over image to Zoom
Other Views

    White Indoor/Outdoor BMP71 Tape, 1" x 50'

    Manufacturer: Brady
    Manufacturer #: M71C-1000-595-WT
    SKU: 25368551
    $89.37
    Checking Pricing
         
    Color:White
    Length:50 Feet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71C-1000-595-WT
    • Color White
    • Application Indoor/Outdoor; Rough Surfaces
    • Length 50 Feet
    • Materials Vinyl
    • For Use With BMP71
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Brady's indoor/outdoor grade vinyl tape adheres well to pipes, walls, equipment, windows - most clean, dry surfaces. White, 1" x 50'