Leviton IPL06-10Z Illuma Tech™ Dimmer, 600W Incandescent, 150W LED/CFL, Preset Slide, White | Graybar Store
Leviton - Illuma Tech™ Dimmer, 600W Incandescent, 150W LED/CFL, Preset Slide, White - IPL06-10Z
+ / - Hover over image to Zoom
Other Views

    Illuma Tech™ Dimmer, 600W Incandescent, 150W LED/CFL, Preset Slide, White

    Manufacturer: Leviton
    Manufacturer #: IPL06-10Z
    SKU: 25418300
    $28.30
    Checking Pricing
         
    Color:White
    Rating:600W-120VAC
    Additional Features:Assembled White-Light Almond and Ivory Change Kits Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # IPL06-10Z
    • Color White
    • Additional Features Assembled White-Light Almond and Ivory Change Kits Included
    • Brand Illuma Tech
    • Lamp Type Incandescent, LED or CFL
    • Rating 600W-120VAC
    • Switch Style Decora
    • Wall Box Size PIM_Null
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White IllumaTech® universal decora incandescent and dimmable CFL and LED slide dimmer, 600W incandescent, 150W LED/CFL, 120V includes ivory and light almond color change kit for single-pole & 3-way use.
    • Assembled White - Light Almond and Ivory Change Kits Included
    • Captive wraparound slide bar remains securely attached
    • Easy to use push-button switch for on/off with green LED locator for accessibility in the dark
    • Compatible with Decora Plus screwless wallplates and Decora wallplates (sold separately)
    • Material Characteristics - Environmental: Flammability UL-94, V2 Rating
    • Operating temperature: 32° to 130°F
    • UL Listed and CSA Certified