Broan-NuTone 192 White High Capacity Wall Heater, Built-In Thermostat-3000 max. Watts | Graybar Store
Broan-NuTone - White High Capacity Wall Heater, Built-In Thermostat-3000 max. Watts - 192
+ / - Hover over image to Zoom
Other Views

    White High Capacity Wall Heater, Built-In Thermostat-3000 max. Watts

    Manufacturer: Broan-NuTone
    Manufacturer #: 192
    SKU: 97204453
    $318.56
    Checking Pricing
         
    Grill Size:20-1/4 x 16-3/8 in.
    Additional Features:Built-In Thermostat
    Watts:2000W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 192
    • Additional Features Built-In Thermostat
    • Finish White
    • Grill Size 20-1/4 x 16-3/8 in.
    • Watts 2000W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White high capacity wall heater with built-in thermostat, 2000 max. watts and 20-1/4 x 16-3/8 in. grille.
    • Black housing finish
    • Housing: 18 H x 14-1/4 W inches
    • Auto shut-off
    • Variable heat settings
    • UL Listed