GE Lighting 40G25/W 6PK White G25 Medium Lamp, 40W | Graybar Store
GE Lighting - White G25 Medium Lamp, 40W - 40G25/W 6PK
+ / - Hover over image to Zoom
Other Views

    White G25 Medium Lamp, 40W

    Manufacturer: GE Lighting
    Manufacturer #: 40G25/W 6PK
    SKU: 88111181
    $2.38
    Checking Pricing
         
    Initial Lumens:370
    Packaging:6 Per Case
    Rated Life (Hour):1500
    Wattage:40
    Alternate Manufacturer Part No.:12979
    Color:White
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 40G25/W 6PK
    • Color White
    • Alternate Manufacturer Part No. 12979
    • Base Type Medium Screw
    • Bulb Shape G25
    • Initial Lumens 370
    Product Overview:
    White 40W 120V G25 decorative incandescent lamp with medium screw base, 1500 rated life hours and 370 initial lumens.