Cooper Lighting (Eaton) ERT402 White Eyeball, High Gloss Appliance White | Graybar Store
Cooper Lighting (Eaton) - White Eyeball, High Gloss Appliance White - ERT402
+ / - Hover over image to Zoom
Other Views

    White Eyeball, High Gloss Appliance White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: ERT402
    SKU: 97114527
    $19.60
    Checking Pricing
         
    Color:White
    Additional Features:White Trim/Baffle
    Outer Diameter:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # ERT402
    • Color White
    • Additional Features White Trim/Baffle
    • Lamp Type Incandescent
    • Outer Diameter 5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4 in. Trim high gloss appliance white trim ring with white eyeball.