Lithonia Lighting FMML 7 840 WL M6 White Decorative Indoor LED Flush Mount Light for Wet Locations | Graybar Store
Lithonia Lighting - White Decorative Indoor LED Flush Mount Light for Wet Locations - FMML 7 840 WL M6
+ / - Hover over image to Zoom
Other Views

    White Decorative Indoor LED Flush Mount Light for Wet Locations

    Manufacturer: Lithonia Lighting
    Manufacturer #: FMML 7 840 WL M6
    SKU: 25639070
    $42.11
    Checking Pricing
         
    Color Temperature (Kelvin):4000
    Color:Textured White
    Diameter (Inches):7 in.
    Options:Wet Location
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # FMML 7 840 WL M6
    • Color Textured White
    • Color Temperature (Kelvin) 4000
    • Diameter (Inches) 7 in.
    • Housing Material Aluminum
    • Lamp Type LED
    • Options Wet Location
    • Voltage 120
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Versi Lite™ white flush mount decorative indoor 9W LED with white acrylic lens and 4000K color temperature for use in wet locations.
    • CRI: 80
    • Dimensions: 7-1/4 L x 7-1/4 W x 3-3/4 H inches
    • All mounting hardware included
    • Produces 660 lumens at 50,000 hours life