Broan-NuTone LA11WH White Decorative Door Chime | Graybar Store
Broan-NuTone - White Decorative Door Chime - LA11WH
+ / - Hover over image to Zoom
Other Views

    White Decorative Door Chime

    Manufacturer: Broan-NuTone
    Manufacturer #: LA11WH
    SKU: 25112229
    $37.24
    Checking Pricing
         
    Size:8-1/8 in. W x 5-1/2 in. H x 2-3/8 in. D
    Dimensions (Inches):8-1/8 in W x 5-1/2 in H x 2-3/8 in D
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # LA11WH
    • Color White
    • Size 8-1/8 in. W x 5-1/2 in. H x 2-3/8 in. D
    • Dimensions (Inches) 8-1/8 in W x 5-1/2 in H x 2-3/8 in D
    • Country of Origin CN - China
    Product Overview:
    Decorative wired door chime in white.