Sensor Switch NCM ADCX White Daylight Adjustable Ceiling Photosensor | Graybar Store
Sensor Switch - White Daylight Adjustable Ceiling Photosensor - NCM ADCX
+ / - Hover over image to Zoom
Other Views

    White Daylight Adjustable Ceiling Photosensor

    Manufacturer: Sensor Switch
    Manufacturer #: NCM ADCX
    SKU: 25677692
    $138.29
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):360 / 1800
    Installation Type:Ceiling
    Use With:Sensor Switch Occupancy Sensors (optional)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # NCM ADCX
    • Color White
    • Coverage (Degrees / Square Feet) 360 / 1800
    • Installation Type Ceiling
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive/Manual
    • Timer Range 45 Seconds to 25 Minutes
    • Voltage 12/24V DC
    • Use With Sensor Switch Occupancy Sensors (optional)
    • Country of Origin MX - Mexico
    Product Overview:
    Daylight ceiling mount white occupancy sensor, passive infrared, adaptive/manual for coverage 360 Deg. and 1800 sq. ft.
    • Automatically Dims Lighting via Remote or Local Dimming Output(s)
    • Full On/Off Switching of Lighting
    • Communicates with nLight Network
    • Remotely Configurable/Upgradeable
    • Self-calibrating Set-Point
    • Push-Button Programmable
    • 100hr Lamp Burn-in Timer
    • Green LED Indicator