Thomas and Betts DS-47-WH White D-PAK Aluminum Die Cast Round WP Box | Graybar Store
Thomas and Betts - White D-PAK Aluminum Die Cast Round WP Box - DS-47-WH
+ / - Hover over image to Zoom
Other Views

    White D-PAK Aluminum Die Cast Round WP Box

    Manufacturer: Thomas and Betts
    Manufacturer #: DS-47-WH
    SKU: 92046028
    $12.47
    Checking Pricing
         
    Box Depth (Inches):1-5/8 in.
    Capacity (Cubic Inch):17.0 cu. in.
    No. of Hubs:5
    Hub Size (Inches):1/2
    Color:White
    Box Style:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # DS-47-WH
    • Color White
    • Box Depth (Inches) 1-5/8 in.
    • Box Style Round
    • Capacity (Cubic Inch) 17.0 cu. in.
    • Hub Size (Inches) 1/2
    • Materials Aluminum Die Cast
    • No. of Hubs 5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Round 4-1/8 in. aluminum die cast white D-PAK 1-5/8 in. deep weatherproof box with (5) 1/2 in. hubs.
    • 17.0 Cubic inch capacity
    • Clear UL and cubic content markings
    • Junction box for branch circuits
    • Rain tight when used with appropriate Red Dot covers
    • UL Listed E28688