Broan-NuTone BK110NBWH White Builder Chimes Kit with Pushbutton | Graybar Store
Broan-NuTone - White Builder Chimes Kit with Pushbutton - BK110NBWH
+ / - Hover over image to Zoom
Other Views

    White Builder Chimes Kit with Pushbutton

    Manufacturer: Broan-NuTone
    Manufacturer #: BK110NBWH
    SKU: 25088790
    $19.37
    Checking Pricing
         
    Size:9 in. W x 2 in. D x 5 in. H
    Dimensions (Inches):9 in W x 2 in D x 5 in H
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # BK110NBWH
    • Color White
    • Size 9 in. W x 2 in. D x 5 in. H
    • Dimensions (Inches) 9 in W x 2 in D x 5 in H
    • Country of Origin CN - China
    Product Overview:
    Wired door bulider chime kit with Pushbutton has 16V operating voltage and white finish. Size 2in. D x 5 in. H x 9 in. W.