Broan-NuTone 505 White 8 in. 180 CFM Vertical Discharge Ventilation Fan with Square Plastic Grille | Graybar Store
Broan-NuTone - White 8 in. 180 CFM Vertical Discharge Ventilation Fan with Square Plastic Grille - 505
+ / - Hover over image to Zoom
Other Views

    White 8 in. 180 CFM Vertical Discharge Ventilation Fan with Square Plastic Grille

    Manufacturer: Broan-NuTone
    Manufacturer #: 505
    SKU: 88043693
    $134.28
    Checking Pricing
         
    CFM:180 CFM
    Grill Size:11-1/2 x 11-1/2 in.
    Sones:6.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 505
    • CFM 180 CFM
    • Finish White
    • Grill Size 11-1/2 x 11-1/2 in.
    • Sones 6.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    180 CFM ceiling mount 6.5 sone vertical discharge ventilation fan with 11-1/2 x 11-1/2 inch white plastic grille.
    • Vertical discharge
    • Ceiling mount only
    • 8-1/4 in. diameter housing
    • Fits 8 in. round duct
    • HVI Certified