Juno Lighting R 8FT WH White 8 ft. Trac Section | Graybar Store
Juno Lighting - White 8 ft. Trac Section - R 8FT WH
+ / - Hover over image to Zoom
Other Views

    White 8 ft. Trac Section

    Manufacturer: Juno Lighting
    Manufacturer #: R 8FT WH
    SKU: 99967241
    $49.08
    Checking Pricing
         
    Color:White
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # R 8FT WH
    • Color White
    • Housing Compatibility R8
    • Length 8 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White 8 ft. single-circuit trac section for surface or pendant mounting.
    • Two 12-gauge solid copper conductors; rated 20A at 120V
    • One-piece insulator insures consistent conductor spacing for reliable electrical contact
    • Insulating bushings supplied at mounting hole locations to prevent shorts to ground
    • Standard lengths may be cut to length by installer
    • Extruded aluminum with thermoplastic insulator
    • UL, cUL Listed