Juno Lighting R532 WH White 75W PAR30 Flared Gimbal Trac Lite Spotlight | Graybar Store
Juno Lighting - White 75W PAR30 Flared Gimbal Trac Lite Spotlight - R532 WH
+ / - Hover over image to Zoom
Other Views

    White 75W PAR30 Flared Gimbal Trac Lite Spotlight

    Manufacturer: Juno Lighting
    Manufacturer #: R532 WH
    SKU: 22109424
    $31.52
    Checking Pricing
         
    Housing Color:White
    For Use on Lamp Type:75W PAR30
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # R532 WH
    • Housing Color White
    • For Use on Lamp Type 75W PAR30
    • Housing Compatibility R532
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Flared white gimbal trac spotlight for use with 75W PAR30 lamp.
    • For use with 75-watt maximum PAR30 lamp
    • 90-Degree vertical aiming capability and 358-degree rotation
    • Spring-loaded locking latch with embossed polarity arrows secures trac light to trac
    • Includes on-off switch; true, positive electrical ground; medium base porcelain socket with nickel-plated copper screw shell
    • Drawn steel housing with stamped gimbal ring
    • UL/cUL Listed