Juno Lighting 28 WWH White 6 in. Ultra-Trim Baffle, Fully Enclosed | Graybar Store
Juno Lighting - White 6 in. Ultra-Trim Baffle, Fully Enclosed - 28 WWH
+ / - Hover over image to Zoom
Other Views

    White 6 in. Ultra-Trim Baffle, Fully Enclosed

    Manufacturer: Juno Lighting
    Manufacturer #: 28 WWH
    SKU: 98287229
    $44.89
    Checking Pricing
         
    Color:White
    Use With:65W/85W BR30, 75W PAR30L and 60W A19 Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 28 WWH
    • Color White
    • Lamp Type Incandescent
    • Use With 65W/85W BR30, 75W PAR30L and 60W A19 Lamps
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fully enclosed 6 inch white baffle and trim for use with 65W/85W BR30, 75W PAR30L and 60W A19 lamps.
    • 7-5/8 in. Diameter x 5-7/8 in. H
    • Housing compatibility: IC2, TC2, TC2R; IC22 and IC23 Series; ICPL/PL6 13, ICPL/PL618; ICPL626 AND ICPL632 Series; PL642 Series; APT2