Juno Lighting 229 WH White 6 in. Trim, Regressed Eyeball | Graybar Store
Juno Lighting - White 6 in. Trim, Regressed Eyeball - 229 WH
+ / - Hover over image to Zoom
Other Views

    White 6 in. Trim, Regressed Eyeball

    Manufacturer: Juno Lighting
    Manufacturer #: 229 WH
    SKU: 88297828
    $33.59
    Checking Pricing
         
    Color:White
    Use With:65W BR30, 75W PAR30/PAR30L Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 229 WH
    • Color White
    • Lamp Type Incandescent
    • Use With 65W BR30, 75W PAR30/PAR30L Lamps
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White 6 inch trim with regressed eyeball for use with 65W BR30 and 75W PAR30/PAR30L lamps.
    • 8 in. Diameter
    • Housing compatibility: IC2, TC2, TC2R; IC21, IC22 and IC23 Series; APT2