Juno Lighting 604 WWH White 6 in. Super Slope Trim and Baffle | Graybar Store
Juno Lighting - White 6 in. Super Slope Trim and Baffle - 604 WWH
+ / - Hover over image to Zoom
Other Views

    White 6 in. Super Slope Trim and Baffle

    Manufacturer: Juno Lighting
    Manufacturer #: 604 WWH
    SKU: 91022461
    $53.87
    Checking Pricing
         
    Color:White
    Use With:75W PAR30, 90W/150W PAR38, 85W BR30
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 604 WWH
    • Color White
    • Lamp Type Incandescent
    • Use With 75W PAR30, 90W/150W PAR38, 85W BR30
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Juno 6 inch white baffle and super slope trim for use with 75W PAR30, 90W/150W PAR38 and 85W BR30 lamps.
    • Dimensions: 8-3/16 x 9-1/8 in.
    • Aperture: 5-1/2 x 6-7/8 in.
    • Housing Compatibility: IC928, TC928/TC928R, ICPL928-42, ICPL928R-32, IC928LED6/IC928LED9 Series