Juno Lighting 614 WWH White 6 in. Standard Slope Trim and Baffle | Graybar Store
Juno Lighting - White 6 in. Standard Slope Trim and Baffle - 614 WWH
+ / - Hover over image to Zoom
Other Views

    White 6 in. Standard Slope Trim and Baffle

    Manufacturer: Juno Lighting
    Manufacturer #: 614 WWH
    SKU: 91022462
    $49.48
    Checking Pricing
         
    Color:White
    Use With:90W/150W PAR38
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 614 WWH
    • Color White
    • Lamp Type Incandescent
    • Use With 90W/150W PAR38
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Juno 6 inch white baffle and standard slope trim for use with 90W/150W PAR38 lamps.
    • Dimensions: 7-5/16 x 7-3/4 in.
    • Aperture: 5-1/2 x 5-3/4 in.
    • Housing Compatibility: IC926, TC926/TC926R, ICPL926-42, ICPL926R-32, IC926LED6/IC926LED9 Series