Juno Lighting 209N WH White 5 in. Gimbal Ring with Flat Trim | Graybar Store
Juno Lighting - White 5 in. Gimbal Ring with Flat Trim - 209N WH
+ / - Hover over image to Zoom
Other Views

    White 5 in. Gimbal Ring with Flat Trim

    Manufacturer: Juno Lighting
    Manufacturer #: 209N WH
    SKU: 89085030
    $62.95
    Checking Pricing
         
    Color:White
    Use With:75W/35W PAR 30 Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 209N WH
    • Color White
    • Lamp Type Incandescent
    • Use With 75W/35W PAR 30 Lamps
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Juno 5 inch white gimbal ring with flat trim for use with 75W/35W PAR30 lamps.
    • 358° Rotation
    • Adjustment: 30° Vertical
    • Indoor use only
    • Housing compatibility: IC20, IC20W, IC20S, IC20R, TC20, TC20S, TC20R, IC25, IC25S, IC25W, IC25R