Juno Lighting 215 WWH White 5 in. Enclosed Baffle Trim | Graybar Store
Juno Lighting - White 5 in. Enclosed Baffle Trim - 215 WWH
+ / - Hover over image to Zoom
Other Views

    White 5 in. Enclosed Baffle Trim

    Manufacturer: Juno Lighting
    Manufacturer #: 215 WWH
    SKU: 99525010
    $22.93
    Checking Pricing
         
    Color:White
    Use With:65W/85W BR30, 75W PAR30L, 60W A19 Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 215 WWH
    • Color White
    • Lamp Type Incandescent
    • Use With 65W/85W BR30, 75W PAR30L, 60W A19 Lamps
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Juno 5 inch white baffle and trim for use with 65W/85W BR30, 75W PAR30L and 60W A19 lamps.
    • 6-1/4 in. Diameter x 4-3/8 in. H
    • Housing compatibility: IC20, IC20W, IC20S, IC20R, IC20N, IC20NW, TC20, TC20S, TC20R