Juno Lighting 440 WH White 4 in. Flush Gimbal Ring with Trim | Graybar Store
Juno Lighting - White 4 in. Flush Gimbal Ring with Trim - 440 WH
+ / - Hover over image to Zoom
Other Views

    White 4 in. Flush Gimbal Ring with Trim

    Manufacturer: Juno Lighting
    Manufacturer #: 440 WH
    SKU: 99533266
    $34.67
    Checking Pricing
         
    Color:White
    Use With:35W/50W MR16, 35W/50W ES16, 50W PAR16 Lamps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 440 WH
    • Color White
    • Lamp Type Incandescent
    • Use With 35W/50W MR16, 35W/50W ES16, 50W PAR16 Lamps
    • Country of Origin US - USA
    Product Overview:
    Flush 4 inch white gimbal ring with trim for use with 35W/50W MR16, 35W/50W ES16 and 50W PAR16 lamps.
    • 5 Inch O.D.
    • Adjustment: 40° Vertical
    • UL Listed for use in wet locations
    • Housing compatibility: IC1, IC1W, IC1S, IC1P, TC1, TC1S, TC1R, APT1