Broan-NuTone 77DV White 4-Function Wall Control | Graybar Store
Broan-NuTone - White 4-Function Wall Control - 77DV
+ / - Hover over image to Zoom
Other Views

    White 4-Function Wall Control

    Manufacturer: Broan-NuTone
    Manufacturer #: 77DV
    SKU: 99542878
    $40.95
    Checking Pricing
         
    Color:Ivory
    Switch Type:3-Rocker (4 Function)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 77DV
    • Color Ivory
    • Switch Type 3-Rocker (4 Function)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ivory 3-rocker 4-function wall control offers 3 settings for a 1-gang application.
    • Dimensions: 0.42 x 0.25 x 0.33 inches
    • Specifically designed for use with Broan SensAire® and Designer Series fan/lights
    • Separate switches control fan (on/off/auto), light (on/off) and night-light (on/off)
    • 120 VAC, Amps each rocker=15, 15, 5 (20 Amp total)
    • Fits single gang opening
    • Includes switch function labels