Allied Moulded Products 9315-WH White 4-1/2 in. Round Blank Cover | Graybar Store
Allied Moulded Products - White 4-1/2 in. Round Blank Cover - 9315-WH
+ / - Hover over image to Zoom
Other Views

    White 4-1/2 in. Round Blank Cover

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9315-WH
    SKU: 93174940
    $2.28
    Checking Pricing
         
    Color:White
    Raised (Inches):Flat
    Shape:Round
    Opening:Blank
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9315-WH
    • Color White
    • Materials Thermoset-Fiberglass
    • Opening Blank
    • Raised (Inches) Flat
    • Shape Round
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White 4-1/2 in. round screw mount flat blank cover.
    • Screw mount
    • No distortion with high temperatures
    • Shatter resistant with low temperatures
    • UL Listed