Sensor Switch WSX 2P WH White 2-Pole Wall Switch Sensor with Convertible Neutral and PIR | Graybar Store
Sensor Switch - White 2-Pole Wall Switch Sensor with Convertible Neutral and PIR - WSX 2P WH
+ / - Hover over image to Zoom
Other Views

    White 2-Pole Wall Switch Sensor with Convertible Neutral and PIR

    Manufacturer: Sensor Switch
    Manufacturer #: WSX 2P WH
    SKU: 25692688
    $102.61
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):180 / 2000
    Installation Type:Wall
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # WSX 2P WH
    • Color White
    • Coverage (Degrees / Square Feet) 180 / 2000
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Time Delay Type Adaptive/Manual
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 120/277V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White 2-pole wall switch occupancy sensor, passive infrared, adaptive/manual for coverage 180 Deg. and 2000 sq. ft.
    • 2 Poles for Bi-Level Switched Rooms
    • Simple and Cost Effective for Commercial and Residential Lighting Control
    • Stylish Low Profile Appearance
    • Soft-Click Buttons
    • 100% Digital PIR Detection - Excellent RF Immunity
    • Ruggedized Assembly, Vandal Resistant Lens Standard
    • Small Motion Detection at 20ft
    • Self-Grounding Mounting Strap
    • White LED Status Indicator
    • Compatible With LEDs, Electronic & Magnetic Ballasts, CFLs, & Incandescents
    • Push-button Programmable Without Removing Cover Plate - Adjustable Time Delays and Operating Modes
    • Includes Wall Plate (screwless sold separately)