GE Lighting LED17DA21/827 White 16W LED A21 Dimming Lamp | Graybar Store
GE Lighting - White 16W LED A21 Dimming Lamp - LED17DA21/827
+ / - Hover over image to Zoom
Other Views

    White 16W LED A21 Dimming Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED17DA21/827
    SKU: 25689053
    $16.43
    Checking Pricing
         
    Color:White
    Initial Lumens:1600
    Rated Life (Hour):15000
    Wattage:17
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED17DA21/827
    • Color White
    • Base Type Medium
    • Bulb Shape A21
    • Initial Lumens 1600
    • Rated Life (Hour) 15000
    • Voltage 120
    • Wattage 17
    • SAP Material Type ZSTD
    Product Overview:
    • Dimmable
    • CRI 78
    • Color Temperature 2700K
    • cUL Listed
    • Damp location rating
    • Alternate Part Number: 16113