GE Lighting LED12DA21/850FE White 12W LED A21 Dimming Lamp | Graybar Store
GE Lighting - White 12W LED A21 Dimming Lamp - LED12DA21/850FE
+ / - Hover over image to Zoom
Other Views

    White 12W LED A21 Dimming Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED12DA21/850FE
    SKU: 25702700
    $21.52
    Checking Pricing
         
    Color:White
    Initial Lumens:1100
    Rated Life (Hour):25000
    Wattage:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12DA21/850FE
    • Color White
    • Base Type Medium
    • Bulb Shape A21
    • Initial Lumens 1100
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 12
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED enclosed omni white A21 12W lamp with medium base, initial lumens 1100, 25000 rated life hour for general purpose use.
    • Dimmable
    • CRI 80
    • Color Temperature 2700K
    • cUL Listed
    • Damp location rating
    • Alternate Part Number: 73404