UTC Fire and Security 1085-N White, 1085 Series Surface Mount Magnetic Contacts | Graybar Store
UTC Fire and Security - White, 1085 Series Surface Mount Magnetic Contacts - 1085-N
+ / - Hover over image to Zoom
Other Views

    White, 1085 Series Surface Mount Magnetic Contacts

    Manufacturer: UTC Fire and Security
    Manufacturer #: 1085-N
    SKU: 25177022
    $4.88
    Checking Pricing
         
    Color:White
    Additional Features:1.9 cm- Gap size
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 1085-N
    • Color White
    • Additional Features 1.9 cm- Gap size
    • Country of Origin CN - China
    Product Overview:
    Surface mount contact with screw terminals, NC contact, normal gap (1.9 cm), white