Leviton IPI10-1LZ White 1000W Illuma Tech™ Preset Slide, with LED Locator | Graybar Store
Leviton - White 1000W Illuma Tech™ Preset Slide, with LED Locator - IPI10-1LZ
+ / - Hover over image to Zoom
Other Views

    White 1000W Illuma Tech™ Preset Slide, with LED Locator

    Manufacturer: Leviton
    Manufacturer #: IPI10-1LZ
    SKU: 25058344
    $43.51
    Checking Pricing
         
    Color:White
    Rating:1000W-120VAC
    Additional Features:Assembled White-Light Almond and Ivory Change Kits Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # IPI10-1LZ
    • Color White
    • Additional Features Assembled White-Light Almond and Ivory Change Kits Included
    • Lamp Type Incandescent
    • No. of Wires 1 Pole, or 3-way
    • Rating 1000W-120VAC
    • Switch Style Decora
    • Wall Box Size Single
    • Country of Origin CN - China
    Product Overview:
    White IllumaTech® preset electro-mechanical incandescent slide dimmer, 1000W, 120V, includes ivory and light almond color change kit for single-pole & 3-way use.
    • Assembled White - Light Almond and Ivory Change Kits Included
    • Captive wraparound slide bar remains securely attached
    • Easy to use push-button switch for on/off with green LED locator for accessibility in the dark
    • Compatible with Decora Plus screwless wallplates and Decora wallplates (sold separately)
    • Material Characteristics - Environmental: Flammability UL-94, V2 Rating
    • Operating temperature: 32° to 130°F
    • UL Listed and CSA Certified