Broan-NuTone 504 White 10 in. 350 CFM Vertical Discharge Ventilation Fan with Square Plastic Grille | Graybar Store
Broan-NuTone - White 10 in. 350 CFM Vertical Discharge Ventilation Fan with Square Plastic Grille - 504
+ / - Hover over image to Zoom
Other Views

    White 10 in. 350 CFM Vertical Discharge Ventilation Fan with Square Plastic Grille

    Manufacturer: Broan-NuTone
    Manufacturer #: 504
    SKU: 88043692
    $194.76
    Checking Pricing
         
    CFM:350 CFM
    Grill Size:13-1/2 x 13-1/2 in.
    Sones:6.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 504
    • CFM 350 CFM
    • Finish White
    • Grill Size 13-1/2 x 13-1/2 in.
    • Sones 6.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    350 CFM ceiling mount 6.5 sone vertical discharge ventilation fan with 13-1/2 x 13-1/2 inch white plastic grille.
    • Vertical discharge
    • Ceiling mount only
    • 10-1/4 in. diameter housing
    • Fits 10 in. round duct
    • HVI Certified