Broan-NuTone 502 White 10 in. 270 CFM Side Discharge Fan with Square Plastic Grille | Graybar Store
Broan-NuTone - White 10 in. 270 CFM Side Discharge Fan with Square Plastic Grille - 502
+ / - Hover over image to Zoom
Other Views

    White 10 in. 270 CFM Side Discharge Fan with Square Plastic Grille

    Manufacturer: Broan-NuTone
    Manufacturer #: 502
    SKU: 88043690
    $237.35
    Checking Pricing
         
    CFM:270 CFM
    Grill Size:13-1/2 x 13-1/2 in.
    Sones:8.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 502
    • CFM 270 CFM
    • Finish White
    • Grill Size 13-1/2 x 13-1/2 in.
    • Sones 8.0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    270 CFM ceiling or wall mount 8 sone fan with 13-1/2 x 13-1/2 inch white plastic grille.
    • Side discharge
    • Ceiling or wall installation
    • Duct size: 3-1/4 x 10 inches
    • HVI Certified