Crouse Hinds (Eaton) TP7148 White 1-1/2 in. Deep Cast Aluminum Round Weatherproof Box with 1/2 in. Hubs | Graybar Store
Crouse Hinds (Eaton) - White 1-1/2 in. Deep Cast Aluminum Round Weatherproof Box with 1/2 in. Hubs - TP7148
+ / - Hover over image to Zoom
Other Views

    White 1-1/2 in. Deep Cast Aluminum Round Weatherproof Box with 1/2 in. Hubs

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7148
    SKU: 97230844
    $17.35
    Checking Pricing
         
    No. of Hubs:5
    Box Depth (Inches):1-1/2 in.
    Hub Size (Inches):1/2
    Capacity (Cubic Inch):15.5 cu. in.
    Box Style:Round
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7148
    • Color White
    • Box Depth (Inches) 1-1/2 in.
    • Box Style Round
    • Capacity (Cubic Inch) 15.5 cu. in.
    Product Overview:
    White 4 in. round cast aluminum weatherproof box with (5) 1/2 in. hubs for use with conduit.
    • UL Listed for wet locations
    • (4) closure plugs and ground screw included