Panasonic FV-11VQ5 WhisperCeiling™ Ventilation Fan, 13 x 13 in. Grill, <0.3 Sones, 110 CFM | Graybar Store
Panasonic - WhisperCeiling™ Ventilation Fan, 13 x 13 in. Grill, <0.3 Sones, 110 CFM - FV-11VQ5
+ / - Hover over image to Zoom
Other Views

    WhisperCeiling™ Ventilation Fan, 13 x 13 in. Grill, <0.3 Sones, 110 CFM

    Manufacturer: Panasonic
    Manufacturer #: FV-11VQ5
    SKU: 25283647
    $248.44
    Checking Pricing
         
    CFM:110 CFM
    Sones:<0.3
    Grill Size:13 x 13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panasonic
    • Manufacturer # FV-11VQ5
    • CFM 110 CFM
    • Finish White
    • Grill Size 13 x 13 in.
    • Series WhisperCeiling
    • Sones <0.3
    • Country of Origin CN - China
    Product Overview:
    110 CFM WhisperCeiling™ 0.3 sone ceiling fan with 13 x 13 in. grille.
    • Duct Size: 4 Inch
    • Power rating 120/60
    • Thermal fuse protected
    • Sirocco blower wheel type
    • 13 inch grille size
    • UL Listed for use over tubs or showers when connected to a GFCI-protected branch circuit
    • Energy Star Qualified®