Bridgeport Fittings 3838ASP Whipper-Snap® Zinc Die Cast Duplex Connector with Insulated Throat | Graybar Store
Bridgeport Fittings - Whipper-Snap® Zinc Die Cast Duplex Connector with Insulated Throat - 3838ASP
+ / - Hover over image to Zoom
Other Views

    Whipper-Snap® Zinc Die Cast Duplex Connector with Insulated Throat

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 3838ASP
    SKU: 25055656
    $2.18
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 3838ASP
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • Temperature Rating 105°C
    • For Use With AC/MC Cable, Flexible Conduit
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Whipper-Snap® duplex connector for 3/8 inch flexible conduit and 1/2 inch KO. Connector is zinc die cast and accepts 14/2 to 10/2 AC/MC cable.