Bridgeport Fittings 851SP Whipper-Snap® Set-Screw Connector, Zinc Die Cast, 90°, Flexible Metallic Conduit, 1/2 in. | Graybar Store
Bridgeport Fittings - Whipper-Snap® Set-Screw Connector, Zinc Die Cast, 90°, Flexible Metallic Conduit, 1/2 in. - 851SP
+ / - Hover over image to Zoom
Other Views

    Whipper-Snap® Set-Screw Connector, Zinc Die Cast, 90°, Flexible Metallic Conduit, 1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 851SP
    SKU: 25234504
    $3.64
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 851SP
    • Bend (Degree) 90
    • Connection Type Snap-In
    • Finish Ball Burnished and Mirror Smooth
    • Materials Zinc Die Cast with Steel
    • Throat Type Non-Insulated
    • For Use With Flexible Metal Conduit
    • Trade Size (Inches) 1/2 in.
    • Country of Origin CN - China
    Product Overview:
    Whipper-Snap® Whipper-Snap Single Screw 90° Snap-In, Steel (Cover); Zinc Die Cast, Trade Size (Inches): 1/2 in, Throat Type: Non-Insulated, Connection Type: Whipper-Snap, Ball Burnished; Mirror Smooth