Bridgeport Fittings 850SP Whipper-Snap® Double Screw Connector, Malleable Iron, 90°, Armored Cable, 3/8 in. | Graybar Store
Bridgeport Fittings - Whipper-Snap® Double Screw Connector, Malleable Iron, 90°, Armored Cable, 3/8 in. - 850SP
+ / - Hover over image to Zoom
Other Views

    Whipper-Snap® Double Screw Connector, Malleable Iron, 90°, Armored Cable, 3/8 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 850SP
    SKU: 25050133
    $1.24
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 850SP
    • Bend (Degree) 90
    • Connection Type Whipper-Snap
    • Finish Ball Burnished and Mirror Smooth
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With AC/MC Cable; Flexible Metal Conduit
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Whipper-Snap® Whipper-Snap 90° Connector Double Screw Design, Malleable Iron, Trade Size (Inches): 3/8 in, Throat Type: Non-Insulated, Connection Type: Whipper-Snap, Ball Burnished; Mirror Smooth