Hubbell TayMac MM420C While-In-Use Cover | Graybar Store
Hubbell TayMac - While-In-Use Cover - MM420C
+ / - Hover over image to Zoom
Other Views

    While-In-Use Cover

    Manufacturer: Hubbell TayMac
    Manufacturer #: MM420C
    SKU: 25648306
    $47.52
    Checking Pricing
         
    Opening:(1) GFCI Receptacle
    Color:Transparent
    Size:5.9 H x 4.18 W x 3 D in
    Mounting Position:Horizontal; Vertical
    No. of Gangs:1-Gang
    Depth:3 in.
    Packaging:8 per Pack
    Use With:Weatherproof Protection Outlet Boxes
    Mounting Type:Keyhole
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell TayMac
    • Manufacturer # MM420C
    • Color Transparent
    • Size 5.9 H x 4.18 W x 3 D in
    • Depth 3 in.
    • Mounting Position Horizontal; Vertical
    • Mounting Type Keyhole
    • No. of Gangs 1-Gang
    • Opening (1) GFCI Receptacle
    • Material Polycarbonate
    • Packaging 8 per Pack
    • Use With Weatherproof Protection Outlet Boxes
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Tay Mac® While-In-Use Cover, Transparent, No. of Gangs: 1, Mounting Type: Keyhole, (1) GFCI Receptacle, Polycarbonate