Hubbell TayMac MX6200 While-In-Use Cover | Graybar Store
Hubbell TayMac - While-In-Use Cover - MX6200
+ / - Hover over image to Zoom
Other Views

    While-In-Use Cover

    Manufacturer: Hubbell TayMac
    Manufacturer #: MX6200
    SKU: 25323428
    $17.85
    Checking Pricing
         
    No. of Gangs:2-Gang
    Color:Grey
    Opening:(1) GFCI Receptacle
    Size:6.12 H x 5.12 W x 3.54 D in
    Depth:3.54 in.
    Packaging:4 per Pack
    Use With:Weatherproof Protection Outlet Boxes
    Mounting Type:Keyhole
    Material:Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell TayMac
    • Manufacturer # MX6200
    • Color Grey
    • Size 6.12 H x 5.12 W x 3.54 D in
    • Depth 3.54 in.
    • Materials Die Cast Metal
    • Mounting Type Keyhole
    • No. of Gangs 2-Gang
    • Opening (1) GFCI Receptacle
    • Material Metal
    • Packaging 4 per Pack
    • Use With Weatherproof Protection Outlet Boxes
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tay Mac® While-In-Use Cover, Gray, No. of Gangs: 2, Mounting Type: Keyhole, (1) GFCI Receptacle, Metal