Pass and Seymour (Legrand) WIUCAST1 While-In-Use Cast Covers, Grey, Extra-Duty | Graybar Store
Pass and Seymour (Legrand) - While-In-Use Cast Covers, Grey, Extra-Duty - WIUCAST1
+ / - Hover over image to Zoom
Other Views

    While-In-Use Cast Covers, Grey, Extra-Duty

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WIUCAST1
    SKU: 25414241
    $34.31
    Checking Pricing
         
    Opening:2
    Color:Grey
    Size:7.5 H x 4.625 W x 3.1875 D in
    Mounting Position:Horizontal; Vertical
    No. of Gangs:1-Gang
    Depth:3.1875 in.
    Use With:Electrical Devices
    Mounting Type:Keyed
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WIUCAST1
    • Color Grey
    • Size 7.5 H x 4.625 W x 3.1875 D in
    • Depth 3.1875 in.
    • Mounting Position Horizontal; Vertical
    • Mounting Type Keyed
    • No. of Gangs 1-Gang
    • Opening 2
    • Material Aluminum
    • Use With Electrical Devices
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Pass & Seymour® Weatherproof Cover, Gray, No. of Gangs: 1, Mounting Type: Keyed, 2, Aluminum