Cooper Wheelock TB-592 Wheelock's Series TB modular TelBells, Grey | Graybar Store
Cooper Wheelock - Wheelock's Series TB modular TelBells, Grey - TB-592
+ / - Hover over image to Zoom
Other Views

    Wheelock's Series TB modular TelBells, Grey

    Manufacturer: Cooper Wheelock
    Manufacturer #: TB-592
    SKU: 89021528
    $168.63
    Checking Pricing
         
    Voltage Rating:24 VDC/AC
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Wheelock
    • Manufacturer # TB-592
    • Color Grey
    • Voltage Rating 24 VDC/AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Telbell, decibel output 100 Dba at 10 Ft, environment Indoor/Outdoor power 18 to 30V AC/DC, 0.025/0.03A and grey color.
    Screw terminal connections and RJ-11 plug with driven motor and tamper resistant volume control