Cooper Wheelock RPS-2406 Wheelock ulated and Filtered Power Supply, 24 V | Graybar Store
Cooper Wheelock - Wheelock ulated and Filtered Power Supply, 24 V - RPS-2406
+ / - Hover over image to Zoom
Other Views

    Wheelock ulated and Filtered Power Supply, 24 V

    Manufacturer: Cooper Wheelock
    Manufacturer #: RPS-2406
    SKU: 88277061
    $90.18
    Checking Pricing
         
    Voltage (Volts):24V
    Additional Features:6ft Cord
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Wheelock
    • Manufacturer # RPS-2406
    • Voltage (Volts) 24V
    • Additional Features 6ft Cord
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    24vdc- 600ma power supply with 6ft power cord.