Cooper Wheelock MT-24MCW-FR Wheelock Series MT Multitone Horn Strobes, 24 Volts | Graybar Store
Cooper Wheelock - Wheelock Series MT Multitone Horn Strobes, 24 Volts - MT-24MCW-FR
+ / - Hover over image to Zoom
Other Views

    Wheelock Series MT Multitone Horn Strobes, 24 Volts

    Manufacturer: Cooper Wheelock
    Manufacturer #: MT-24MCW-FR
    SKU: 25164668
    $100.88
    Checking Pricing
         
    Voltage (Volts):24
    Color:Red
    Additional Features:Vandal-Resistant
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Wheelock
    • Manufacturer # MT-24MCW-FR
    • Color Red
    • Voltage (Volts) 24
    • Additional Features Vandal-Resistant
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Strobe, 24 V, Vandal-Resistant, Wall, Red