Cooper Wheelock 43T-G6-115-S Wheelock Series 43T Vibrating Bell, Red | Graybar Store
Cooper Wheelock - Wheelock Series 43T Vibrating Bell, Red - 43T-G6-115-S
+ / - Hover over image to Zoom
Other Views

    Wheelock Series 43T Vibrating Bell, Red

    Manufacturer: Cooper Wheelock
    Manufacturer #: 43T-G6-115-S
    SKU: 88276960
    $99.96
    Checking Pricing
         
    Voltage (Volts):115V
    Size:6 in.
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Wheelock
    • Manufacturer # 43T-G6-115-S
    • Color Red
    • Size 6 in.
    • Voltage (Volts) 115V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    6 inch Indoor/Outdoor Loud Fire Bells 115VAC