Cooper Wheelock 43T-G10-115-R Wheelock Series 43T Vibrating Bell, Red | Graybar Store
Cooper Wheelock - Wheelock Series 43T Vibrating Bell, Red - 43T-G10-115-R
+ / - Hover over image to Zoom
Other Views

    Wheelock Series 43T Vibrating Bell, Red

    Manufacturer: Cooper Wheelock
    Manufacturer #: 43T-G10-115-R
    SKU: 25164651
    $137.29
    Checking Pricing
         
    Voltage (Volts):115
    Size:10 in.
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Wheelock
    • Manufacturer # 43T-G10-115-R
    • Color Red
    • Size 10 in.
    • Voltage (Volts) 115
    • Country of Origin CN - China
    Product Overview:
    Indoor/outdoor AC Red 10 Inch Vibrating Bell 115 VAC